Beli vise bench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Mechanic Vise SwivelDeskripsi:Combination Vises are designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.atribut:
- Duty Rating - Vises: Standard Duty
- Item - Vises: Combination Vise
- Swivel Angle - Vises (°): 360
- Body Casting Tensile Strength (psi): 30000
- Jaw Face - Vises: Serrated
- Number of Lock Down Bolts: 2
- Pipe Jaw Included: Yes
- UNSPSC: 27112102
- PALMGREN Multi-Positioning Ball ViseDeskripsi:Multi-angle precision vises allow fine positioning of their vise head via their adjustable base that tilts the head up to 90° and swivels it 360°. They hold small components and materials during electronics assembly, parts repair, carving, engraving, and other detailed work.atribut:
- UNSPSC: 31160000
- SATA Heavy Duty Bench ViseDeskripsi:70851 Heavy Ductile Iron Bench Vise 4" Product Description ● Ductile iron body for high strength ● Strong clamping force ● Wide opening ● Rotatable 210° ●
- SATA Mechanics Bench ViseDeskripsi:- Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
- OSTEQ American Bench vise with Pipe Jawsatribut:
- Size (inch): 5
- Jaw: 125
- Jaw Opening: 102
- Throad Depth: 88.0
- Large Anvil: 72x70
- Pipe Jaws: 9-64
- Swivel: 120
- EZREN Bench ViseDeskripsi:Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja RagumAlat jepit Vise Bench digunakan untuk menahan barang ketika ingin dipotong atau dihaluskan, digergaji, dll.Bagi Anda yang senang memahat atau melakukan karya seni dan membutuhkan alat bantu clamp penjepit, alat ini sangat membantu Anda.Isi paket 1x Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja Ragumatribut:
- Length (mm): 35
- Product Dimensions (cm): 9.5x8.5
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- Startools Bench Vise (Ragum)Deskripsi:• Steel bench vise• Strong and durable with excellent shock adsorbing properties• Tommy bar will bend before the vice becomes over stressed
- PICUS (Taiyo Seiko) Dresser Holderatribut:
- The number of blade: From 12 sheets 13 sheets . When you finish a small grindstone please so as to adjust the thickness of the width and the grinding wheel blade reduces the number of blades put 6mm flat washers supplied with the same position is.
- Overall Length (mm): 265
- Blade Specifications: No. 0 28mm
- Fit the grinding wheel size: 6 grinding wheel from inches (150mm) to 20 inches (500mm)
- Kennedy American Pattern Workshop Vice (Ragum)Deskripsi:American pattern, bench mounting steel vice with anvil suitable for workshop, garage and machine-shop use. Fixed base directly mounts onto work bench. Cast iron body with steel jaws and a cross drilled threaded handle with adjustable T-bar for extra leverage.atribut:
- Overall Material: Cast Iron
- Base Type: Fixed
- Mounting Type: Bolt
- TEKIRO Infrared Thermometer (Pengukur Suhu)Deskripsi:Produk thermometer ini berfungsi untuk mengukur suhu pada objek non-contact dengan bantuan Laser Pointer.- Jarak maksimal pengukuran adalah 8:1, maksudnya disini besar dari objek yang hendak diukur suhunya dikalikan 8 adalah batas maksimum jarak yang diperlukan untuk mendapatkan pengukuran yang masih akurat.- Class 3a Laser Product.- Sinar laser yang dikeluarkan oleh alat ini tidak boleh terkena mata langsung karena dapat merusak penglihatan.- Jauhkan dari jangkauan anak - anak.- Japan Industrial Standard (JIS).- Produk ini sangat berkualitas.atribut:
- Type: Measurement
- Wave Length (Nm): 630-660
- Maximum Temperature (°C): 520
- Minimum Temperature (°C): -38
- maximum output (mW): <5
- TRUSCO Lead Vice Rortary BaseDeskripsi:59atribut:
- Material: Body:Carbon Steel Shaft:Steel Handle:Steel Base:Steel
- Set Contents: Turntable
- Accessories: Rotating Base
- SK11 bench viseDeskripsi:Made of cast iron and heavy, it has excellent stability. Equipped with a 360 degree rotating table for detailed work. It comes with an anvil and can be used for small work.Hobbies, crafts, metal engraving, etc.*Please securely fix it to a workbench, table, etc. *Do not hit the handle or main body with a hammer, etc.atribut:
- Clamping Width (mm): 50
- Jaw Opening (mm): 55
- Main application: Hobby / craft / engraving work
- Mass (kg): 2.5
- Material (Main Unit): Control concentration: Working environment evaluation standard (Ministry of Labor Notification No. 79)
- Mouth Depth (mm): 30
- Tip Width (mm): 50
- ESCO 70mm Bench Vise (Suction Cup Type)Deskripsi:Light and durable due to the aluminum structureatribut:
- AS ONE Part Number: 64-2218-44
- JTC Cast Steel Swivel Bench Vise (Ragum)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga vise bench Terbaru October 2026
| BESSEY Vise | Rp949.900 |
| WESTWARD Mechanic Vise Swivel | Rp2.199.900 |
| PALMGREN Multi-Positioning Ball Vise | Rp6.699.900 |
| SATA Heavy Duty Bench Vise | Rp1.799.900 |
| SATA Mechanics Bench Vise | Rp2.499.900 |
| OSTEQ American Bench vise with Pipe Jaws | Rp2.999.900 |
| EZREN Bench Vise | Rp28.900 |
| TEKIRO Bench Vise (Ragum) | Rp719.900 |
| Startools Bench Vise (Ragum) | Rp659.900 |
| PICUS (Taiyo Seiko) Dresser Holder | Rp439.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































/0iP101004018-3.jpg)
/0iP111714018-1.jpg)
%20Dresser%20Holder/18P103222044-1.jpg)

/khP102194737-3.jpg)
/o8P109090872-2.jpg)




/n7P114101835-1.jpg)
/7tP101531281-4.jpg)
/P101578101-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)